50A29H

COMPARE

50A29H

Description
50A29H ROLLER CHAIN SPROCKET ; 29HT 6.120" OD 23/32" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A29H

BDI # 745626

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.781

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.122
Pitch Diameter - Millimeter: 146.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50B29H

COMPARE

50B29H

Description
50B29H ROLLER CHAIN SPROCKET ; 29HT 6.120" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B29H

BDI # 745984

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.781

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.122
Pitch Diameter - Millimeter: 146.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY