08B-2-43A

COMPARE

08B-2-43A

Description
08B-2-43A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002266

BDI # 18118734

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.85

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.075
Pitch Diameter - Millimeter: 173.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
08B-43A

COMPARE

08B-43A

Description
08B-43A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002485

BDI # 18118971

Features

: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.85

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.075
Pitch Diameter - Millimeter: 173.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
08B-3-43A

COMPARE

08B-3-43A

Description
08B-3-43A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002431

BDI # 18118906

Features

: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.85

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.075
Pitch Diameter - Millimeter: 173.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 08B-1A43

COMPARE

PHS 08B-1A43

Description
PHS 08B-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A43

BDI # 1285010

Features

: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.85

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.075
Pitch Diameter - Millimeter: 173.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 08B-1B43

COMPARE

PHS 08B-1B43

Description
PHS 08B-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1B43

BDI # 1285130

Features

: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.85

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.075
Pitch Diameter - Millimeter: 173.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY