N 030

COMPARE

N 030

Description
N 030 BRG LOCKNUT

SKF

Part # N 030

BDI # 1266326

Features

Thread Size: 5.888-12
Inch - Metric: Inch
Outside Diameter - Inch: 7.125
Outside Diameter - Millimeter: 180.975
Threads per Inch: 12

Nominal Thickness - Inch: 0.979
Nominal Thickness - Millimeter: 24.867

Price Inventory : Available to order
Request A Price QTY
N 30

COMPARE

N 30

Description
N 30 BRG LOCKNUT

SKF

Part # N 30

BDI # 1266316

Features

Thread Size: 5.888-12
Inch - Metric: Inch
Outside Diameter - Inch: 7.125
Outside Diameter - Millimeter: 180.975
Threads per Inch: 12

Nominal Thickness - Inch: 0.979
Nominal Thickness - Millimeter: 24.867

Price Inventory : Available to order
Request A Price QTY
N-030

COMPARE

N-030

Description
N-030 LOCKNUT ; 12TPI 7-1/8" OD 0.979" NOMINAL THK

WHITTET-HIGGINS

Part # N-030

BDI # 967641

Features

Thread Size: 5.888-12
Inch - Metric: Inch
Outside Diameter - Inch: 7.125
Outside Diameter - Millimeter: 180.975
Threads per Inch: 12

Nominal Thickness - Inch: 0.979
Nominal Thickness - Millimeter: 24.867

Price Inventory : Available to order
Request A Price QTY
CRT-AS-215

COMPARE

CRT-AS-215

Description
CRT-AS-215 ALL STEEL ; POR MTO

DODGE

Part # 063421

BDI # 245601

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.125
Length Thru Bore - Millimeter: 165.1
Length Thru Bore - Inch: 6.5
Other Features: Double Row | Special Duty | Ductile Iron End Plate | Dual Piston Ring Seal

Housing Style: Cartridge Unit
Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Request A Price QTY