40BTL43

COMPARE

40BTL43

Description
40BTL43 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL43

BDI # 919226

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 6.85
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.132
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 173.99
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
40B43

COMPARE

40B43

Description
40B43 ROLLER CHAIN SPROCKET ; 43T 7.130" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B43

BDI # 744762

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.85

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.132
Pitch Diameter - Millimeter: 173.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY