BL-28

COMPARE

BL-28

Description
BL-28 LOCKNUT ; 12TPI 7.29" OD 1.28" THK

WHITTET-HIGGINS

Part # BL-28

BDI # 966564

Features

Thread Size: 5.497-12
Inch - Metric: Inch
Outside Diameter - Inch: 7.29
Outside Diameter - Millimeter: 185.166
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 1.27
Nominal Thickness - Millimeter: 32.258

Price Inventory : Available to order
Request A Price QTY