H120BTL16

COMPARE

H120BTL16

Description
H120BTL16 TAPER LOCK SPROCKET

TSUBAKI

Part # H120BTL16

BDI # 919526

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.689
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.441
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 195.29
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120TLB16

COMPARE

120TLB16

Description
120TLB16 TAPER-LOCK SPROCKET

LINN GEAR

Part # 120TLB16

BDI # 586030

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.689
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.441
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 195.29
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120TLB16H

COMPARE

120TLB16H

Description
120TLB16H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 120TLB16H

BDI # 586013

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.689
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.441
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 195.29
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120A16

COMPARE

120A16

Description
120A16 ROLLER CHAIN SPROCKET ; 16T 8.440" OD 1 1/4" BORE 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A16

BDI # 740952

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.689

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.441
Pitch Diameter - Millimeter: 195.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY