Page 1 of 2

Next

Compare
KMTA 34

COMPARE

KMTA 34

Description
KMTA 34 BRG LOCKNUT

SKF

Part # KMTA 34

BDI # 1269209

Features

Thread Size: M170 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Outside Diameter - Millimeter: 215
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Request A Price QTY
UC320-63

COMPARE

UC320-63

Description
UC320-63 INSERT BALL BEARING ; SET SCREW LOCKING

TIMKEN

Part # UC320-63

BDI # 21961883

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 54
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 8.465
Length Thru Bore - Millimeter: 108
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Request A Price QTY
UC320-64

COMPARE

UC320-64

Description
UC320-64 INSERT BALL BEARING ; SET SCREW LOCKING

TIMKEN

Part # UC320-64

BDI # 21961885

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 54
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 8.465
Length Thru Bore - Millimeter: 108
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Request A Price QTY
UC320

COMPARE

UC320

Description
UC320 INSERT BALL BEARING ; SET SCREW LOCKING

TIMKEN

Part # UC320

BDI # 21961881

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 54
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Length Thru Bore - Millimeter: 108
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Request A Price QTY
KMT 36

COMPARE

KMT 36

Description
KMT 36 BRG LOCKNUT

SKF

Part # KMT 36

BDI # 1269198

Features

Thread Size: M180 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Outside Diameter - Millimeter: 215
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Request A Price QTY