40BTL53

COMPARE

40BTL53

Description
40BTL53 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL53

BDI # 919236

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.44
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.725
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 214.37
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
40B53

COMPARE

40B53

Description
40B53 ROLLER CHAIN SPROCKET ; 53T 8.730" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B53

BDI # 744772

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.44

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.725
Pitch Diameter - Millimeter: 214.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
40A53

COMPARE

40A53

Description
40A53 ROLLER CHAIN SPROCKET ; 53T 8.730" OD 23/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A53

BDI # 744392

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.44

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.725
Pitch Diameter - Millimeter: 214.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY