BL-36

COMPARE

BL-36

Description
BL-36 LOCKNUT ; 8TPI 9.06" OD 1.516" THK

WHITTET-HIGGINS

Part # BL-36

BDI # 966568

Features

Thread Size: 7.066-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.06
Outside Diameter - Millimeter: 230.124
Other Features: Mechanical Lock | M8 Lock Screw

Threads per Inch: 8
Nominal Thickness - Inch: 1.5
Nominal Thickness - Millimeter: 38.1

Price Inventory : Available to order
Request A Price QTY
NSH-36

COMPARE

NSH-36

Description
NSH-36 LOCKNUT ; 7.066-8 THREAD 9.06IN OD 1.41IN THK

WHITTET-HIGGINS

Part # NSH-36

BDI # 966617

Features

Thread Size: 7.066-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.06
Outside Diameter - Millimeter: 230.124
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws

Threads per Inch: 8
Nominal Thickness - Inch: 1.41
Nominal Thickness - Millimeter: 35.814

Price Inventory : Available to order
Request A Price QTY