60BTL37

COMPARE

60BTL37

Description
60BTL37 TAPER LOCK SPROCKET

TSUBAKI

Part # 60BTL37

BDI # 919378

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 8.844
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.262
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 224.64
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
60A37

COMPARE

60A37

Description
60A37 ROLLER CHAIN SPROCKET ; 37T 9.260" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A37

BDI # 746630

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.844

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.262
Pitch Diameter - Millimeter: 224.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60B37

COMPARE

60B37

Description
60B37 ROLLER CHAIN SPROCKET ; 37T 9.260" OD 1" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B37

BDI # 746947

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.844

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.262
Pitch Diameter - Millimeter: 224.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY