60A39

COMPARE

60A39

Description
60A39 ROLLER CHAIN SPROCKET ; 39T 9.740" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A39

BDI # 746632

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.321

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.74
Pitch Diameter - Millimeter: 236.753
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60B39

COMPARE

60B39

Description
60B39 ROLLER CHAIN SPROCKET ; 39T 9.740" OD 1" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B39

BDI # 746949

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.321

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.74
Pitch Diameter - Millimeter: 236.753
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY