Page 1 of 4

Next

Compare
50TLB48

COMPARE

50TLB48

Description
50TLB48 TAPER-LOCK SPROCKET

LINN GEAR

Part # 50TLB48

BDI # 585851

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.556
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.911
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 242.73
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50-2TLB48

COMPARE

50-2TLB48

Description
50-2TLB48 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 50-2TLB48

BDI # 589562

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.556
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.911
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 242.73
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50BTB48

COMPARE

50BTB48

Description
50BTB48 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 48 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80063313

BDI # 20643115

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.556
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.911
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 242.73
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50BS48-1-15/16

COMPARE

50BS48-1-15/16

Description
50BS48-1-15/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 48T 9.910" OD 1-15/16" BORE

POWERDRIVE LLC

Part # 50BS48-1-15/16

BDI # 745911

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.556
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.911
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 242.73
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
50BS48-1-1/2

COMPARE

50BS48-1-1/2

Description
50BS48-1-1/2 ROLLER CHAIN SPROCKET ; 5/8" PITCH 48T 9.910" OD 1-1/2" BORE

POWERDRIVE LLC

Part # 50BS48-1-1/2

BDI # 745908

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.556
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.911
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 242.73
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY