E50M ELEMENT OMEGA 7300045M
Description
E50M ELEMENT OMEGA 7300045M ; NON-RETURNABLE
Part # E50M ELEMENT OMEGA 7300045M
BDI # 18143097
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 91
Coupling Type:
Elastomeric Coupling
Torque:
864Nm
Width - Inch:
0
ES50M HSU ELEMENT OMEGA 7300115MHSU
Description
ES50M HSU ELEMENT OMEGA 7300115MHSU ; NON-RETURNABLE
Part # ES50M HSU ELEMENT OMEGA 7300115MHSU
BDI # 18143345
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
864Nm
Width - Inch:
0
ES50M ELEMENT OMEGA 7300115M
Description
ES50M ELEMENT OMEGA 7300115M ; NON-RETURNABLE
Part # ES50M ELEMENT OMEGA 7300115M
BDI # 18143344
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
864Nm
Width - Inch:
0
E50M HSU ELEMENT OMEGA 7300045MHSU
Description
E50M HSU ELEMENT OMEGA 7300045MHSU ; NON-RETURNABLE
Part # E50M HSU ELEMENT OMEGA 7300045MHSU
BDI # 18143098
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 91
Coupling Type:
Elastomeric Coupling
Torque:
864Nm
ES50-R ELEMENT OMEGA 7300115R
Description
ES50-R ELEMENT OMEGA 7300115R ; NON-RETURNABLE 7300115R 11" OD PU
Part # ES50-R ELEMENT OMEGA 7300115R
BDI # 18143342
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
Width - Inch:
0