K100 TL HUB

COMPARE

K100 TL HUB

Description
K100 TL HUB ; NON RETURNABLE

DODGE

Part # 228079

BDI # 269407

Features

Pilot Diameter - Millimeter: 476.25
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.25
Length Thru Bore - Millimeter: 104.775

Nominal Bolt Circle Diameter Round - Inch: 14.75
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 3.13
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 374.65

Price Inventory : Available to order
Request A Price QTY
HM3084

COMPARE

HM3084

Description
HM3084 BEARING LOCKNUT

TIMKEN

Part # HM3084

BDI # 1359141

Features

Thread Size: TR420 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 19.291
Outside Diameter - Millimeter: 490
Nominal Thickness - Inch: 2.047

Nominal Thickness - Millimeter: 52

Price Inventory : Available to order
Request A Price QTY
HM3176

COMPARE

HM3176

Description
HM3176 BEARING LOCKNUT ; NON-RETURNABLE

TIMKEN

Part # HM3176

BDI # 21964192

Features

Thread Size: TR380 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 19.291
Outside Diameter - Millimeter: 490
Nominal Thickness - Inch: 2.362

Nominal Thickness - Millimeter: 60

Price Inventory : Available to order
Request A Price QTY
50B95

COMPARE

50B95

Description
50B95 ROLLER CHAIN SPROCKET ; 95T 19.270" OD 1" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B95

BDI # 746021

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.903

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.268
Pitch Diameter - Millimeter: 480.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50A95

COMPARE

50A95

Description
50A95 ROLLER CHAIN SPROCKET ; 95T 19.270" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A95

BDI # 745663

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.903

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.268
Pitch Diameter - Millimeter: 480.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY