Page 1 of 10

Next

Compare
20A60

COMPARE

20A60

Description
20A60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A60

BDI # 617074

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 23.884
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 24.601
Other Features: Simplex Type
Global Part Number GPN: 569904
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D100J60

COMPARE

D100J60

Description
D100J60 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D100J60

BDI # 607317

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Pitch Diameter - Inch: 23.884
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 24.601
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 30412
Pitch Diameter - Millimeter: 606.66
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100BTL60H

COMPARE

100BTL60H

Description
100BTL60H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 100BTL60

BDI # 17158633

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 23.884
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 24.601
Other Features: Taper Lock Bushing
Global Part Number GPN: 38187
Pitch Diameter - Millimeter: 606.66
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
E20C60

COMPARE

E20C60

Description
E20C60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C60

BDI # 1403144

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 23.884
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 24.601
Other Features: Triplex Type
Global Part Number GPN: 570137
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
20BTB60

COMPARE

20BTB60

Description
20BTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20BTB60

BDI # 617113

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 23.884
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 24.601
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570971
Pitch Diameter - Millimeter: 606.66
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY