240C30

COMPARE

240C30

Description
240C30 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 240C30

BDI # 617825

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 28.7
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 30.34
Global Part Number GPN: 30271
Pitch Diameter - Millimeter: 728.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
240A30

COMPARE

240A30

Description
240A30 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 240A30

BDI # 617806

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 28.7
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 30.34
Global Part Number GPN: 31571
Pitch Diameter - Millimeter: 728.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
240A30H

COMPARE

240A30H

Description
240A30H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 240A30

BDI # 17159143

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.7

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.34
Pitch Diameter - Millimeter: 728.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 240-1A30

COMPARE

PHS 240-1A30

Description
PHS 240-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1A30

BDI # 1292035

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.7

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.34
Pitch Diameter - Millimeter: 728.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 240-1C30

COMPARE

PHS 240-1C30

Description
PHS 240-1C30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1C30

BDI # 1292054

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.7

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.34
Pitch Diameter - Millimeter: 728.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY