2040B23

COMPARE

2040B23

Description
2040B23 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2040B23

BDI # 617375

Features

Chain Pitch - Inch: 1
Chain Size: 2040
Pitch Diameter - Inch: 3.706
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.94
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35786
Pitch Diameter - Millimeter: 94.132
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
2040B23H

COMPARE

2040B23H

Description
2040B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2040B23

BDI # 17158988

Features

Chain Pitch - Inch: 1
Chain Size: 2040
Pitch Diameter - Inch: 3.706
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.94
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572293
Pitch Diameter - Millimeter: 94.132
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
2040A23H

COMPARE

2040A23H

Description
2040A23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 2040A23

BDI # 17158866

Features

Chain Pitch - Inch: 1
Chain Size: 2040
Pitch Diameter - Inch: 3.706
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.94
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572142
Pitch Diameter - Millimeter: 94.132
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
NAOU05O-RPB

COMPARE

NAOU05O-RPB

Description
NAOU05ORPB POLY-SPHERE INSERT BEARING ; 100MM OD

EDT CORP

Part # NAOU05ORPB

BDI # 20866673

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Outer Race Width - Millimeter: 0
Other Features: Gray Finish

Inch - Metric: Inch
Outside Diameter - Inch: 3.94
Length Thru Bore - Millimeter: 62.738
Outer Race Profile: Spherical
Mounting Method: Shaft Mount

Price Inventory : Available to order
Request A Price QTY
NAOU05T-RPB

COMPARE

NAOU05T-RPB

Description
NAOU05TRPB POLY-SPHERE INSERT BEARING ; 100MM OD

EDT CORP

Part # NAOU05TRPB

BDI # 20866747

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Outer Race Width - Millimeter: 0
Other Features: Split Poly-Sphere Bearing | Type RPB | Gray Finish

Inch - Metric: Inch
Outside Diameter - Inch: 3.94
Length Thru Bore - Millimeter: 62.738
Outer Race Profile: Spherical
Mounting Method: Shaft Mount

Price Inventory : Available to order
Request A Price QTY