Page 1 of 2

Next

Compare
24B-2-8B

COMPARE

24B-2-8B

Description
24B-2-8B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005108

BDI # 18121240

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.921

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.528
Pitch Diameter - Millimeter: 99.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
24B-8B

COMPARE

24B-8B

Description
24B-8B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005235

BDI # 18121385

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.921

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.528
Pitch Diameter - Millimeter: 99.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
24B-3-8A

COMPARE

24B-3-8A

Description
24B-3-8A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005196

BDI # 18121329

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.921

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.528
Pitch Diameter - Millimeter: 99.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
24B-8A

COMPARE

24B-8A

Description
24B-8A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005234

BDI # 18121384

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.921

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.528
Pitch Diameter - Millimeter: 99.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
24B-3-8B

COMPARE

24B-3-8B

Description
24B-3-8B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005198

BDI # 18121330

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.921

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.528
Pitch Diameter - Millimeter: 99.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY