NSHM-21

COMPARE

NSHM-21

Description
NSHM-21 LOCKNUT ; M105 X 2.0 THREAD 138.2MM OD 23.9MM THK

WHITTET-HIGGINS

Part # NSHM-21

BDI # 966641

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.441
Outside Diameter - Millimeter: 138.2
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws

Nominal Thickness - Inch: 0.941
Nominal Thickness - Millimeter: 23.9

Price Inventory : Available to order
Request A Price QTY