K5096-06X500

COMPARE

K5096-06X500

Description
K5096-06X500 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE BLUE 3/8"X500'

KURIYAMA

Part # K5096-06X500

BDI # 24459374

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.56
Outside Diameter - Millimeter: 14.224
Other Features: High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use: Automobile | Construction | Marine | Pneumatic Tool

Inside Diameter - Millimeter: 9.525
Color: Blue

Price Inventory : Available to order
Request A Price QTY
K5090-06X500

COMPARE

K5090-06X500

Description
K5090-06X500 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE AQUA 3/8"X500'

KURIYAMA

Part # K5090-06X500

BDI # 24459354

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.56
Outside Diameter - Millimeter: 14.224
Other Features: High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use: Automobile | Construction | Marine | Pneumatic Tool

Inside Diameter - Millimeter: 9.525
Color: Aqua Tint

Price Inventory : Available to order
Request A Price QTY
K5094-06X500

COMPARE

K5094-06X500

Description
K5094-06X500 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE RED 3/8"X500'

KURIYAMA

Part # K5094-06X500

BDI # 24459366

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.56
Outside Diameter - Millimeter: 14.224
Other Features: High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use: Automobile | Construction | Marine | Pneumatic Tool

Inside Diameter - Millimeter: 9.525
Color: Red

Price Inventory : Available to order
Request A Price QTY
K5094-06X100

COMPARE

K5094-06X100

Description
K5094-06X100 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE RED 3/8"X100'

KURIYAMA

Part # K5094-06X100

BDI # 24459364

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.56
Outside Diameter - Millimeter: 14.224
Other Features: High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Typical Use: Automobile | Construction | Marine | Pneumatic Tool

Inside Diameter - Millimeter: 9.525
Color: Red

Price Inventory : Available to order
Request A Price QTY