BLM-22

COMPARE

BLM-22

Description
BLM-22 LOCKNUT ; M110 X 2.0 THREAD 154.9MM OD 28MM THK

WHITTET-HIGGINS

Part # BLM-22

BDI # 966456

Features

Thread Size: M110 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.098
Outside Diameter - Millimeter: 154.9
Other Features: Mechanical Lock | M6 Lock Screw

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Request A Price QTY