CS 2010 10 1.5INX1.5IN

COMPARE

CS 2010 10 1.5INX1.5IN

Description
CS 2010 10 1.5INX1.5IN SPROCKET ; NON-RETURNABLE 897.20.39 NON-SPLIT

REXNORD

Part # 10028476

BDI # 18615810

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.472
Pitch - Millimeter: 50.8
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.1
Outside Diameter - Millimeter: 154.94
Pitch Diameter - Millimeter: 164.389
Modular - Flat Top Size: 2011 | 2015 | 2016
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
820/831 Z25 PA6 LIGHT GRY

COMPARE

820/831 Z25 PA6 LIGHT GRY

Description
820/831 Z25 PA6 LIGHT GRY ; 820 SPROCKET Z25 PA6 LIGHT GREY 2W-2R-2

UNI-CHAINS MFG.

Part # 820/831 Z25 PA6 LIGHT GRY

BDI # 22581906

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.1
Outside Diameter - Millimeter: 154.94
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 820/831
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
821Z25SPLIT1.1875

COMPARE

821Z25SPLIT1.1875

Description
821Z25SPLIT1.1875 SPROCKET ; 821 SPLIT 1.1875"BORE 1.5PITCH

UNI-CHAINS MFG.

Part # 821Z25SPLIT1.1875

BDI # 26367841

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.1
Outside Diameter - Millimeter: 154.94
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 821
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY