Page 1 of 2

Next

Compare
085B-37A

COMPARE

085B-37A

Description
085B-37A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002043

BDI # 18118547

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.146
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
085B-37B

COMPARE

085B-37B

Description
085B-37B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002044

BDI # 18118548

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.146
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-37A

COMPARE

081B-37A

Description
081B-37A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001837

BDI # 18118352

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.146
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-37B

COMPARE

081B-37B

Description
081B-37B ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001838

BDI # 18118353

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.146
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
083B-37A

COMPARE

083B-37A

Description
083B-37A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001942

BDI # 18118446

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.146
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY