20TPS103
Description
20TPS103 CYL ROLLER THRUST BEARING ; NON-RETURNABLE CRB THRUST 24 OD
Part # 20TPS103
BDI # 17201202
Features
Height - Millimeter:
0
Bore 1 - Inch:
2
Bore 2 - Millimeter:
52.375
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.31
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
CJ 75/90B CI 2-1/2 5/8 KW
Description
CJ 75/90B CI 2-1/2 5/8 KW HUB ; 75A, 75/90B CURVE JAW
Part # 68514477499
BDI # 597262
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.31
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.274
Coupling Type:
Jaw Coupling
CJ 75/90B CI 3.3735 7/8 KW
Description
CJ 75/90B CI 3.3735 7/8 KW ; POR
Part # CJ 75/90B CI 3.3735 7/8 KW
BDI # 19074090
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.31
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.274
Coupling Type:
Jaw Coupling
CJ 75/90B CI 3-3/8 7/8 KW
Description
CJ 75/90B CI 3-3/8 7/8KW COUPLING HUB ; CURVED JAW
Part # CJ75/90B-HUB-CI-3-3/8-7/8X7/16
BDI # 19073922
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.31
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.274
Coupling Type:
Jaw Coupling
CJ 75/90B HUB CI 80mm KW
Description
CJ 75/90B HUB CI 80MM KW
Part # CJ 75/90B HUB CI 80MM KW
BDI # 20306841
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.31
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.274
Coupling Type:
Jaw Coupling