8M-64S-36

COMPARE

8M-64S-36

Description
GATES 8M-64S-36

GATES

Part # 8M-64S-36

BDI # 1408842

Features

Pitch Diameter - Inch: 6.377
Flange Outside Diameter - Millimeter: 168
Inch - Metric: Metric
Outside Diameter - Inch: 6.353
Face Width - Millimeter: 45

Face Width - Inch: 1.772
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 161.97
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY