NSH-30

COMPARE

NSH-30

Description
NSH-30 LOCKNUT ; 5.888-12 THREAD 7.69IN OD 1.25IN THK

WHITTET-HIGGINS

Part # NSH-30

BDI # 966614

Features

Thread Size: 5.888-12
Inch - Metric: Inch
Outside Diameter - Inch: 7.69
Outside Diameter - Millimeter: 195.326
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 3/8-16 Set Screws

Threads per Inch: 12
Nominal Thickness - Inch: 1.25
Nominal Thickness - Millimeter: 31.75

Price Inventory : Available to order
Request A Price QTY