05B-76A

COMPARE

05B-76A

Description
05B-76A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001349

BDI # 18117869

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.622

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.783
Pitch Diameter - Millimeter: 193.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-2-76A

COMPARE

05B-2-76A

Description
05B-2-76A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001280

BDI # 18117786

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.622

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.783
Pitch Diameter - Millimeter: 193.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1A76

COMPARE

PHS 05B-1A76

Description
PHS 05B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A76

BDI # 1284469

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.622

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.783
Pitch Diameter - Millimeter: 193.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1B76

COMPARE

PHS 05B-1B76

Description
PHS 05B-1B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B76

BDI # 1284534

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 7.622
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.783
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 193.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY