K3130-08X100

COMPARE

K3130-08X100

Description
K3130-08X100 FOOD/BEVERAGE HOSE ; 1/2" IDX0.813" OD CRYSTAL CLR PVC

KURIYAMA

Part # K3130-08X100

BDI # 20291813

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.813
Outside Diameter - Millimeter: 20.65
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 200 PSI at 122 Deg F
Typical Use: Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 12.7
Color: Crystal Clear

Price Inventory : Available to order
$ 150.77 / REEL QTY
K7130-08X100

COMPARE

K7130-08X100

Description
K7130-08X100 FOOD/BEVERAGE VAC HOSE ; 1/2" IDX0.813" ODX100' CRYSTAL CLR PVC

KURIYAMA

Part # K7130-08X100

BDI # 21443421

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.813
Outside Diameter - Millimeter: 20.65
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 80 PSI at 122 Deg F
Inside Diameter - Millimeter: 12.7

Color: Crystal Clear

Price Inventory : Available to order
Request A Price QTY
K050-1013X100

COMPARE

K050-1013X100

Description
K050-1013X100 PVC TUBING ; CLR FOOD GR 5/8"X 13/16"X100'

KURIYAMA

Part # K050-1013X100

BDI # 24458958

Features

Inch - Metric: Inch
Material: PVC
Outside Diameter - Inch: 0.813
Outside Diameter - Millimeter: 20.65
Typical Use: Air Conditioning Drainage | Refrigeration Drainage | Air Lines | Printing Press Equipment | High Efficiency Furnace Drainage | Weak Chemicals and Acids

Inside Diameter - Millimeter: 15.875
Color: Clear
Product Name: Tubing

Price Inventory : Available to order
Request A Price QTY
K3130-08X300

COMPARE

K3130-08X300

Description
K3130-08X300 FOOD AND BEVERAGE HOSE ; 1/2" X 300'

KURIYAMA

Part # K3130-08X300

BDI # 24459266

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.813
Outside Diameter - Millimeter: 20.65
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 200 PSI at 122 Deg F
Typical Use: Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 12.7
Color: Crystal Clear

Price Inventory : Available to order
Request A Price QTY