Page 1 of 5

Next

Compare
PL150X200 AS

COMPARE

PL150X200 AS

Description
PL150X200 AS POWER LOCK

TSUBAKI

Part # PL150X200

BDI # 928956

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.874

Outside Diameter - Millimeter: 200
Bore - Millimeter: 150
Length - Millimeter: 38
Other Features: 18 Locking Screws
Length - Inch: 1.496

Price Inventory : Available to order
Request A Price QTY
KM 31

COMPARE

KM 31

Description
KM 31 BRG LOCKNUT

SKF

Part # KM 31

BDI # 1419602

Features

Thread Size: M155 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Nominal Thickness - Inch: 0.984

Nominal Thickness - Millimeter: 25

Price Inventory : In stock
Request A Price QTY
PL150X200 AE

COMPARE

PL150X200 AE

Description
PL150X200 AE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL150X200AE

BDI # 22380096

Features

Component: Keyless Screw Locking Assembly
Series: AE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.874

Outside Diameter - Millimeter: 200
Bore - Millimeter: 150
Length - Millimeter: 57.988
Other Features: 18 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch: 2.283

Price Inventory : Available to order
Request A Price QTY
KML 34

COMPARE

KML 34

Description
KML 34 BRG LOCKNUT

SKF

Part # KML 34

BDI # 1420057

Features

Thread Size: M170 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Nominal Thickness - Inch: 1.024

Nominal Thickness - Millimeter: 26

Price Inventory : Available to order
Request A Price QTY
UC319

COMPARE

UC319

Description
UC319 INSERT BALL BEARING ; SET SCREW LOCKING

TIMKEN

Part # UC319

BDI # 21961441

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 50
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Length Thru Bore - Millimeter: 103
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Request A Price QTY