BLM-32

COMPARE

BLM-32

Description
BLM-32 LOCKNUT ; M160 X 3.0 THREAD 210.1MM OD 36.5MM THK

WHITTET-HIGGINS

Part # BLM-32

BDI # 966461

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.272
Outside Diameter - Millimeter: 210.1
Other Features: Mechanical Lock | M8 Lock Screw

Nominal Thickness - Inch: 1.437
Nominal Thickness - Millimeter: 36.5

Price Inventory : Available to order
Request A Price QTY