08B-2-51A

COMPARE

08B-2-51A

Description
08B-2-51A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002285

BDI # 18118744

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.122

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.35
Pitch Diameter - Millimeter: 206.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
08B-51A

COMPARE

08B-51A

Description
08B-51A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002497

BDI # 18118983

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.122

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.35
Pitch Diameter - Millimeter: 206.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
08B-3-51A

COMPARE

08B-3-51A

Description
08B-3-51A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002441

BDI # 18118914

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.122

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.35
Pitch Diameter - Millimeter: 206.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY