083B-54A

COMPARE

083B-54A

Description
083B-54A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001963

BDI # 18118467

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.6

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.819
Pitch Diameter - Millimeter: 218.43
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY