Page 1 of 18

Next

Compare
100BTB22H

COMPARE

100BTB22H

Description
100BTB22H ROLLER CHAIN SPROCKET ; TB SABERTOOTH

MARTIN SPROCKET & GR

Part # 100BTB22H

BDI # 614252

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 8.784
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.444
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31918
Pitch Diameter - Millimeter: 223.114
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
H100BTL22

COMPARE

H100BTL22

Description
H100BTL22 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 22T TAPERLOCK W/HT

TSUBAKI

Part # H100BTL22

BDI # 919517

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.784
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.444
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 223.114
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
E100B22

COMPARE

E100B22

Description
E100B22 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E100B22

BDI # 608348

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Pitch Diameter - Inch: 8.784
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.444
Other Features: Triplex Type
Global Part Number GPN: 30765
Pitch Diameter - Millimeter: 223.114
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D100B22H

COMPARE

D100B22H

Description
D100B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100B22

BDI # 17160019

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.784
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.444
Global Part Number GPN: 37144
Pitch Diameter - Millimeter: 223.114
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
100BTL22H-2517

COMPARE

100BTL22H-2517

Description
100BTL22H-2517 ROLLER CHAIN SPROCKET

DODGE

Part # 100632

BDI # 251791

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 8.784
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.444
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 567793
Pitch Diameter - Millimeter: 223.114
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY