C170M-6x14

COMPARE

C170M-6x14

Description
C170M-6X14 KEYLESS LOCKING ASSEMBLY ; 0.236" ID X 0.551" OD

CLIMAX METAL

Part # C170M-6X14

BDI # 194109

Features

Component: Keyless Locking Assembly
Series: C170
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.984

Outside Diameter - Millimeter: 24.994
Bore - Millimeter: 6
Length - Millimeter: 21.996
Other Features: 3 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch: 0.866

Price Inventory : Available to order
Request A Price QTY
C170E-025

COMPARE

C170E-025

Description
C170E-025 KEYLESS LOCKING ASSEMBLY ; 0.25" X 0.551" SINGLE TAPER DESIGN

CLIMAX METAL

Part # C170E-025

BDI # 194030

Features

Component: Keyless Locking Assembly
Series: C170
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.984

Outside Diameter - Millimeter: 24.994
Bore - Millimeter: 6.35
Length - Millimeter: 21.996
Other Features: 3 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch: 0.866

Price Inventory : Available to order
Request A Price QTY
MOL25 CENTER MEMBER

COMPARE

MOL25 CENTER MEMBER

Description
MOL25 CENTER MEMBER INSERT

TIMKEN LOVEJOY

Part # 68514458099

BDI # 596298

Features

Component: Insert
Inch - Metric: Inch
Material: Acetal
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 24.994

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Oldham Coupling
Torque: 17.7In-Lbs

Price Inventory : Available to order
Request A Price QTY