50BTL46

COMPARE

50BTL46

Description
50BTL46 TAPER LOCK SPROCKET

TSUBAKI

Part # 50BTL46

BDI # 919333

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.159
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.512
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 232.63
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50B46

COMPARE

50B46

Description
50B46 ROLLER CHAIN SPROCKET ; 46T 9.510" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B46

BDI # 746001

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.159

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.512
Pitch Diameter - Millimeter: 232.63
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50A46

COMPARE

50A46

Description
50A46 ROLLER CHAIN SPROCKET ; 46T 9.510" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A46

BDI # 745643

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.159

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.512
Pitch Diameter - Millimeter: 232.63
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY