50BTL47

COMPARE

50BTL47

Description
50BTL47 TAPER LOCK SPROCKET

TSUBAKI

Part # 50BTL47

BDI # 919334

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.358
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.711
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 237.693
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50B47

COMPARE

50B47

Description
50B47 ROLLER CHAIN SPROCKET ; 47T 9.710" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B47

BDI # 746002

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.358

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.711
Pitch Diameter - Millimeter: 237.693
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50A47

COMPARE

50A47

Description
50A47 ROLLER CHAIN SPROCKET ; 47T 9.710" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A47

BDI # 745644

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.358

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.711
Pitch Diameter - Millimeter: 237.693
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY