Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586798
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
1B94SDS
Description
1B94SDS V-BELT PULLEY ; 9.75" OD 1 GROOVE SDS BUSHING CAST IRON
Part # 1B94SDS
BDI # 740273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
587668
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
2BK100-1-3/16
Description
2BK100-1-3/16 V-BELT PULLEY ; 2 GROOVE 1-3/16" BORE CAST IRON SHEAVES
Part # 2BK100-1-3/16
BDI # 741731
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Global Part Number GPN:
587821
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
45V975E
Description
45V975E V-BELT PULLEY ; 9.75" OD 4 GROOVE CAST IRON E BUSHING
Part # 45V975E
BDI # 745084
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588281
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
6B94SF
Description
6B94SF V-BELT PULLEY ; 9.75" OD 6 GROOVE SF BUSHING CAST IRON
Part # 6B94SF
BDI # 746430
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588711
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6