H100BTL24

COMPARE

H100BTL24

Description
H100BTL24 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 24T TAPERLOCK W/HT

TSUBAKI

Part # H100BTL24

BDI # 919518

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 9.576
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 10.245
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 243.23
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100TLB24

COMPARE

100TLB24

Description
100TLB24 TAPER-LOCK SPROCKET

LINN GEAR

Part # 100TLB24

BDI # 585995

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 9.576
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.245
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 243.23
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100TLB24H

COMPARE

100TLB24H

Description
100TLB24H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 100TLB24H

BDI # 585976

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 9.576
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.245
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 243.23
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100A24H

COMPARE

100A24H

Description
100A24H ROLLER CHAIN SPROCKET ; 24HT 10.250" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A24H

BDI # 740528

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.576

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.245
Pitch Diameter - Millimeter: 243.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY