Page 1 of 6

Next

Compare
BM-03

COMPARE

BM-03

Description
BM-03 LOCKNUT ; M17 X 1.0 THREAD 28MM OD 9MM THK

WHITTET-HIGGINS

Part # BM-03

BDI # 967144

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : In stock
$ 7.91 / each QTY
KM-03

COMPARE

KM-03

Description
KM-03 RETAINING LOCKNUT ; M17 X 1.0 THREAD 28MM OD 5MM THK

WHITTET-HIGGINS

Part # KM-03

BDI # 967670

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.197
Nominal Thickness - Millimeter: 5

Price Inventory : In stock
$ 3.89 / each QTY
KMK 3

COMPARE

KMK 3

Description
KMK 3 BRG LOCKNUT

SKF

Part # KMK 3

BDI # 1417110

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Request A Price QTY
PL024X028 EF

COMPARE

PL024X028 EF

Description
PL024X028 EF KEYLESS LOCK BUSHING

TSUBAKI

Part # PL024X028EF

BDI # 22382065

Features

Component: Keyless Screw Locking Assembly
Series: EF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.102

Outside Diameter - Millimeter: 28
Bore - Millimeter: 24
Length - Millimeter: 27
Other Features: 4 Locking Screws | Self Centering | Thin Profile
Length - Inch: 1.063

Price Inventory : Available to order
Request A Price QTY
PL012X028 RE-SS

COMPARE

PL012X028 RE-SS

Description
PL012X028 RE-SS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL012X028RE-SS

BDI # 22381989

Features

Component: Keyless Screw Locking Assembly
Series: RE
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 1.102

Outside Diameter - Millimeter: 28
Bore - Millimeter: 12
Length - Millimeter: 17.501
Other Features: 5 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch: 0.689

Price Inventory : Available to order
Request A Price QTY