Page 1 of 6

Next

Compare
H936349-902A3

COMPARE

H936349-902A3

Description
H936349-902A3 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 12-18OD

TIMKEN

Part # H936349-902A3

BDI # 1357277

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 13.5
Outside Diameter - Millimeter: 342.9
Bore - Millimeter: 168.275

Other Features: 2 Single Cone | 2 Single Cup | Heavy Duty
Global Part Number GPN: 660960
Assembly Components: H936349 (2) | H936316 (2) | H936316EA (1)
Basic Number: H936349
Precision Class: Standard

Price Inventory : In stock
Request A Price QTY
01EB900EX

COMPARE

01EB900EX

Description
COP.01EB900EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 9"

COOPER BEARING

Part # 01EB900EX

BDI # 22988601

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 63.5
Other Features: Single Row | Expansion Type | Enhanced Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 13.5
Length Thru Bore - Millimeter: 115
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Request A Price QTY
01EB220MEX

COMPARE

01EB220MEX

Description
COP.01EB220MEX CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 220MM

COOPER BEARING

Part # 01EB220MEX

BDI # 20518239

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 63.5
Other Features: Single Row | Expansion Type | Enhanced Medium Duty

Inch - Metric: Metric
Outside Diameter - Inch: 13.5
Length Thru Bore - Millimeter: 115
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Request A Price QTY
01EB220MGR

COMPARE

01EB220MGR

Description
COP.01EB220MGR CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 220MM

COOPER BEARING

Part # 01EB220MGR

BDI # 20518245

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 63.5
Other Features: Single Row | Non-Expansion Type | Enhanced Medium Duty

Inch - Metric: Metric
Outside Diameter - Inch: 13.5
Length Thru Bore - Millimeter: 115
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Request A Price QTY
M349510-3

COMPARE

M349510-3

Description
M349510-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 12-18 OD

TIMKEN

Part # M349510-3

BDI # 1366329

Features

Component: Cup
Width - Millimeter: 44.45
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 13.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 342.9
Other Features: Medium Duty
Precision Class: Class 3
Basic Number: M349510 #3

Price Inventory : Available to order
Request A Price QTY