60B57

COMPARE

60B57

Description
60B57 ROLLER CHAIN SPROCKET ; 57T 14.040" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B57

BDI # 746967

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.615

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.044
Pitch Diameter - Millimeter: 345.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60A57

COMPARE

60A57

Description
60A57 ROLLER CHAIN SPROCKET ; 57T 14.040" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A57

BDI # 746650

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.615

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.044
Pitch Diameter - Millimeter: 345.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY