08B-3-90A

COMPARE

08B-3-90A

Description
08B-3-90A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002474

BDI # 18118938

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.327

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.567
Pitch Diameter - Millimeter: 363.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
08B-2-90A

COMPARE

08B-2-90A

Description
08B-2-90A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002331

BDI # 18118772

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.327

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.567
Pitch Diameter - Millimeter: 363.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY