120TLB30

COMPARE

120TLB30

Description
120TLB30 TAPER-LOCK SPROCKET

LINN GEAR

Part # 120TLB30

BDI # 586042

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 14.351
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.171
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 364.515
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120TLB30H

COMPARE

120TLB30H

Description
120TLB30H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 120TLB30H

BDI # 586025

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 14.351
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.171
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 364.515
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
H120BTL30

COMPARE

H120BTL30

Description
H120BTL30 TAPER LOCK SPROCKET

TSUBAKI

Part # H120BTL30

BDI # 919534

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 14.351
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 15.171
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 364.515
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120A30

COMPARE

120A30

Description
120A30 ROLLER CHAIN SPROCKET ; 30T 15.170" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A30

BDI # 740965

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.351

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.515
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY