06B-125A

COMPARE

06B-125A

Description
06B-125A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001367

BDI # 18117887

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.098

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.631
Pitch Diameter - Millimeter: 383.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
06B-2-125A

COMPARE

06B-2-125A

Description
06B-2-125A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001426

BDI # 18117939

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.098

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.631
Pitch Diameter - Millimeter: 383.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
06B-3-125A

COMPARE

06B-3-125A

Description
06B-3-125A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001602

BDI # 18118114

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.098

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.631
Pitch Diameter - Millimeter: 383.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY