60-2TLB70

COMPARE

60-2TLB70

Description
60-2TLB70 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 60-2TLB70

BDI # 589594

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 16.717
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.15
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 424.61
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
60TLB70

COMPARE

60TLB70

Description
60TLB70 TAPER-LOCK SPROCKET

LINN GEAR

Part # 60TLB70

BDI # 585908

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 16.717
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.15
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 424.61
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
60A70

COMPARE

60A70

Description
60A70 ROLLER CHAIN SPROCKET ; 70T 17.150" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A70

BDI # 746658

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.717

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.15
Pitch Diameter - Millimeter: 424.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60B70

COMPARE

60B70

Description
60B70 ROLLER CHAIN SPROCKET ; 70T 17.150" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B70

BDI # 746975

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.717

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.15
Pitch Diameter - Millimeter: 424.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60QD70-SF

COMPARE

60QD70-SF

Description
60QD70-SF ROLLER CHAIN SPROCKET ; 3/4" PITCH 70T 17.15" OD SF BUSHING

POWERDRIVE LLC

Part # 60QD70-SF

BDI # 747048

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 16.717
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.15
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 424.61
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY