CCM-024

COMPARE

CCM-024

Description
CCM-024 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW

WHITTET-HIGGINS

Part # CCM-024

BDI # 968264

Features

Split or Solid Description: One Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 14
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.752
Outside Diameter - Millimeter: 44.5
Bore - Millimeter: 24
Other Features: Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw

Price Inventory : Available to order
Request A Price QTY
CCM-023

COMPARE

CCM-023

Description
CCM-023 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW

WHITTET-HIGGINS

Part # CCM-023

BDI # 968263

Features

Split or Solid Description: One Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 14
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.752
Outside Diameter - Millimeter: 44.5
Bore - Millimeter: 23
Other Features: Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw

Price Inventory : Available to order
Request A Price QTY
TLM-06

COMPARE

TLM-06

Description
TLM-06 TANGENTLOK LOCKNUT ; M30 X 1.5 THREAD 44.5MM OD 10.3MM THK

WHITTET-HIGGINS

Part # TLM-06

BDI # 966675

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.752
Outside Diameter - Millimeter: 44.5
Other Features: Mild Steel | Mechanical Lock | Three 10-32 Set Screws

Nominal Thickness - Inch: 0.406
Nominal Thickness - Millimeter: 10.3

Price Inventory : Available to order
Request A Price QTY
NSHM-06

COMPARE

NSHM-06

Description
NSHM-06 LOCKNUT ; M30 X 1.5 THREAD 44.5MM OD 14.2MM THK

WHITTET-HIGGINS

Part # NSHM-06

BDI # 966625

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.752
Outside Diameter - Millimeter: 44.5
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws

Nominal Thickness - Inch: 0.559
Nominal Thickness - Millimeter: 14.2

Price Inventory : Available to order
Request A Price QTY