BLM-06

COMPARE

BLM-06

Description
BLM-06 LOCKNUT ; M30 X 1.5 THREAD 51.8MM OD 18MM THK

WHITTET-HIGGINS

Part # BLM-06

BDI # 966582

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.039
Outside Diameter - Millimeter: 51.8
Other Features: Mechanical Lock | M4 Lock Screw

Nominal Thickness - Inch: 0.689
Nominal Thickness - Millimeter: 17.5

Price Inventory : In stock
Request A Price QTY