W-23S-SLB

COMPARE

W-23S-SLB

Description
W-23S-SLB SYNCRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # 20133164

BDI # 409673

Features

Pitch Diameter - Inch: 2.306
Inch - Metric: Metric
Outside Diameter - Inch: 2.252
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576965
Pitch Diameter - Millimeter: 58.572
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY