60B8

COMPARE

60B8

Description
60B8 ROLLER CHAIN SPROCKET ; 3/4" P 8T 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 60B8

BDI # 623523

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 1.96
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.261
Global Part Number GPN: 36355
Pitch Diameter - Millimeter: 49.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
H60B8

COMPARE

H60B8

Description
H60B8 5/8 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 8T B-STYLE W/HT

TSUBAKI

Part # H60B8

BDI # 913990

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.96

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.261
Pitch Diameter - Millimeter: 49.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60B8H

COMPARE

60B8H

Description
60B8H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 8 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # 80062776

BDI # 20644397

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 1.96
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.261
Other Features: 5/8 Inch Plain Bore
Pitch Diameter - Millimeter: 49.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60B8

COMPARE

60B8

Description
60B8 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 8 TEETH STEEL

B & B MANUFACTURING

Part # 60B8

BDI # 22728466

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 1.96
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.261
Other Features: 5/8 Inch Plain Bore
Pitch Diameter - Millimeter: 49.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY