180A30

COMPARE

180A30

Description
180A30 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 180A30

BDI # 616312

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 21.525
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.757
Global Part Number GPN: 31527
Pitch Diameter - Millimeter: 546.735
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
180C30

COMPARE

180C30

Description
180C30 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 180C30

BDI # 616334

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 21.525
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.757
Global Part Number GPN: 30256
Pitch Diameter - Millimeter: 546.735
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 180-1A30

COMPARE

PHS 180-1A30

Description
PHS 180-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 180-1A30

BDI # 1291926

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.525

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.757
Pitch Diameter - Millimeter: 546.735
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 180-1C30

COMPARE

PHS 180-1C30

Description
PHS 180-1C30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 180-1C30

BDI # 1291948

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.525

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.757
Pitch Diameter - Millimeter: 546.735
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY